GEDORE 2 24X30 6018530 2 DOUBLE ENDED RING SPANNER 24X30MM


Double deep bent ring impact wrench 2

References
gedore:2 24x30
rubix:80119373
manufacturer :6018530
ean:4010886601853
brand logo
brand logo
Technical specifications
Opening24x30
Length345 mm
See all Specifications

Product details : GEDORE 2 24X30 6018530 2 DOUBLE ENDED RING SPANNER 24X30MM


Version: DIN 838, ISO 3318, made from
GEDORE vanadium steel 31CrV3. Rings
thin-walled with UnitDrive profile,
polished, width across flats: 21 x 24 mm,
length: 307 mm, ring thickness a1: 13.4 mm,
ring thickness: 14.4 mm
Double ended ring spanner offset 24x30 mm * not standardised

Technical specifications


Attributes
Logistic Weight579 g
Opening24x30
Length345 mm
Weight579 g
FinishingChromed
TypeBox Wrench
CompositionVanadium steel 31CrV3
Show UNSPSC/ECL@SS
£ 32.94 excl. VAT
/ Each
£ 39.53 incl. VAT
  • Usually arrives within 14 working days