Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Clamping wrenches
Fixed and variable opening wrench
BAHCO 2Z-15/16-1 RING WRENCH
BAHCO 2Z-15/16-1 RING WRENCH
Wrench
References
bahco:
2Z-15/16-1
rubix:
119A1374
ean:
7314151001810
Technical specifications
Length
325.8
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : BAHCO 2Z-15/16-1 RING WRENCH
Strengths
•Better accessibility
Optimised legibility and identification
High quality surface
Technical specifications
Attributes
Logistic Weight
440
g
Length
325.8
mm
Weight
470
g
Finishing
Chromed
Type
Box Wrench
Composition
Chrome-Plated Alloy Steel
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
35.07
excl. VAT
/
Each
£
42.08
incl. VAT
Usually arrives within 14 working days
Select variants (7)
Add to cart
Check our products from related categories
FACOM 55A.7X8 55A OFFSET RING SPANNER METRIC 7 X 8MM
ROEBUCK OPEN-ENDED A/F SPANNER 9/16 X 5/8
GEDORE 7112-10 OPEN END FITTING 7688630
FACOM METRIC OPEN END WRENCH 24 X 27MM - SAFETY LOCK SYSTEM
FACOM 12 POINT METRIC COMBINATION WRENCH 27MM - SAFETY LOCK SYSTEM
BAHCO 1952Z-5/16 COMBINATION WRENCH
GEDORE 7 UR 14 RATCHET COMBINATION SPANNER REVERSIBLE 14MM
FACOM 74AT.5 PROT NUT DRIVER 5MM STD
ROEBUCK SLOGGING RING SPANNER 1.3/8 INCH WHITWORTH
STAHLWILLE 25. RATCHET RING SPANNER 17X19MM 41131719
BAHCO 315M-32 OFFSET STRIKING WRENCH
ROEBUCK WRENCH SOCKET 6X12 OPENING 6MM 865297
STAHLWILLE 14 SERIES COMBINATION SPANNER OPEN-BOX LONG 8MM 40100808
SKF HOOK SPANNER 30-32MM HN17
BAHCO 6Z-9/16-5/8 OPEN END WRENCH