16MM SPIGOT END FITTING 13/16
Attachable-open-ended-wrench-key 16 Z (AF) 8791 - inch size
See technical informationReferences
Gedore:8791-13/16AF
Rubix:4530488
Manufacturer :1211439
EAN:4002805924167

Product details : 16MM SPIGOT END FITTING 13/16
Open end fitting 16 Z, 13/16" For accessing bolts in cramped and hard-to-reach locations, easy to change Forged Chrome-vanadium steel, matt chrome-plated With eject-pin for unlocking
Technical specifications
Attributes
| Logistic Weight | 90 g |
|---|---|
| Opening | 13/16' (af) |
| Type | open-end wrench |
| Finishing | chromed |
Show UNSPSC/ECL@SS
£ 47.58 excl. VAT
/ Each
£ 57.10 incl. VAT
- Delivery usually within ( 8 ) days
