ROEBUCK 880104 COMBINATION SPANNER 1/2IN AF


COMBINATION SPANNERS - AF

References
roebuck:880104
rubix:222A1139
ean:3660338335518
brand logo
brand logo
Technical specifications
Opening1/2'
Length174 mm
See all Specifications

Product details : ROEBUCK 880104 COMBINATION SPANNER 1/2IN AF


Standard: ISO 3318/ DIN ISO 691 /DIN ISO 1711-1/ ISO 7738/ DIN 3113
Forged from the finest chrome vanadium steel. Satin finish shanks, polished jaws and
chrome plated overall.
With 15° elbow for easy manoeuvring on flat surfaces.

Technical specifications


Attributes
Opening1/2'
Length174 mm
FinishingChromed
TypeCombination Wrench
Show UNSPSC/ECL@SS
£ 2.81 excl. VAT
/ Each
£ 3.37 incl. VAT
  • In stock: Next day delivery