STAHLWILLE 41031819 18 X 19MM DOUBLE END RING SPANNER

220 series double ended ring spanners

See technical informationSee documents

References

Stahlwille:41031819
Rubix:2018358
EAN:4018754140411
brand logo

Technical specifications

Opening18x19
Length365 mm
Typecombination wrench
See all Specifications

Documents

Product details : STAHLWILLE 41031819 18 X 19MM DOUBLE END RING SPANNER


Extra long, 15° bent, SAE AS 954-E (test values) (American sizes), HPQ-high performance steel, chrome plated.

Technical specifications


Attributes
Logistics dimensions (L x W x H)18x28x365 mm
Logistic Weight295 g
Opening18x19
Length365 mm
Typecombination wrench
Finishingchromed
£ 61.90 excl. VAT
/ Each
£ 74.28 incl. VAT
  • Usually arrives within 14 working days