GEDORE OPEN END WRENCH 6 10X11


Double end wrench 6

References
gedore:6 10x11
rubix:132A0432
manufacturer :6064720
ean:4010886606476
brand logo
brand logo
Technical specifications
Opening10x11
Length157 mm
See all Specifications

Product details : GEDORE OPEN END WRENCH 6 10X11


Double open-end spanner Design: DIN 3110, ISO 3318. Made of GEDORE vanadium steel 31CrV3, matt chrome-plated, jaw angled 15°, with flat heads and non-slip, oval shaft.
Double open ended spanner 10x11 mm Acc. to DIN 3110, ISO 3318, ISO 1085, ISO 10102 Slim pattern, oval shaft GEDORE vanadium steel 31CrV3, heads finely polished, chrome-plated * not standardised

Technical specifications


Attributes
Logistic Weight50 g
Opening10x11
Length157 mm
Weight50 g
Finishingchromed
Typeflat wrench
Show UNSPSC/ECL@SS
£ 8.47 excl. VAT
/ Each
£ 10.16 incl. VAT
  • Usually arrives within 14 working days