FACOM 76.11SLS ANGLED 12 POINT SOCKET WRENCH 11MM - SAFETY LOCK SYSTEM
76.SLS - Open-end pipe wrenches, forged, 12-panel x 6-panel metric - SLS
See technical informationReferences
Facom:76.11SLS
Rubix:2588596
EAN:3662424051814

Product details : FACOM 76.11SLS ANGLED 12 POINT SOCKET WRENCH 11MM - SAFETY LOCK SYSTEM
R.RCK - 1/4 locking extension sockets
- Safety: locking mechanism, no risk of losing sockets. Convenient: knurled design for easy handling.
- Presentation: bright chrome.
- Safety: locking mechanism, no risk of losing sockets. Convenient: knurled design for easy handling.
- Presentation: bright chrome.
Technical specifications
Attributes
| Opening | 11 |
|---|---|
| Length | 136 mm |
| Type | pipe wrench |
| Finishing | satin/chrome |
| Diameter | 8 mm |
Show UNSPSC/ECL@SS
£ 50.76 excl. VAT
/ Each
£ 60.91 incl. VAT
- Delivery usually within ( 14 ) days
