Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Clamping wrenches
Fixed and variable opening wrench
STAHLWILLE 03190041 1/2 INCH DRIVE X 41MM CROW RING SPANNER
STAHLWILLE 03190041 1/2 INCH DRIVE X 41MM CROW RING SPANNER
440 series CROW-RING spanners
References
stahlwille:
03190041
rubix:
2018503
ean:
4018754102112
Technical specifications
Opening
41
Length
71.8
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : STAHLWILLE 03190041 1/2 INCH DRIVE X 41MM CROW RING SPANNER
Chrome Alloy Steel
Technical specifications
Attributes
Logistics dimensions (L x W x H)
25
x
58
x
70
mm
Logistic Weight
169
g
Opening
41
Length
71.8
mm
Weight
169
g
Finishing
Chromed
Type
Crow foot wrench
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
86.50
excl. VAT
/
Each
£
103.80
incl. VAT
Usually arrives within 14 working days
Select variants (30)
Add to cart
Check our products from related categories
STAHLWILLE 01190011 1/4 INCH DRIVE X 11MM CROW RING SPANNER
FACOM STUBBY RING STOP RATCHETING 12 POINT COMBINATION WRENCH 12MM
BRITOOL EXPERT OFFSET RING WRENCH 24 X 27MM
ROEBUCK DOUBLE ENDED HEX SOCKET WRENCHES 6X6 16MM 865407
STAHLWILLE 14 SERIES COMBINATION SPANNER OPEN-BOX LONG 16MM
BRITOOL EXPERT COMBINATION WRENCH 1/4 INCH
GEDORE 8791-3/4AF AF OPEN END FITTING 8791-3/4 7720700
GEDORE 894-41 SINGLE OPEN ENDED SPANNER 41MM
GEDORE 10-12MM RING SPANNER 2 10X12
FACOM 55A.27X32 55A OFFSET RING SPANNER METRIC 27 X 32MM
ROEBUCK 880471 OFF-SET COMBINATION WRENCH 8MM
HOOK SPANNER 68-75
GEDORE 12MMVDEOPENENDSPANER VDE 894 12
GEDORE 7R-15 7R COMBINATION RATCHET SPANNER 15MM
GEDORE 32MMVDEOPENENDSPANER VDE 894 32