44 - Fork wrenches in inches
Opening | 5/8x11/16 |
---|---|
Length | 220 mm |
Logistic Weight | 183 g |
---|---|
Packaged dimensions (D x W x H) | 216x41x7 mm |
Package weight | 179 g |
Opening | 5/8x11/16 |
Length | 220 mm |
Weight | 173 g |
Finishing | Satin/Chrome |
Type | Flat wrench |
Usually arrives within 14 working days