STAHLWILLE STRIKING RING SPANNER 55MM
8 series striking face ring spanners, Stahlwille
See technical informationSee documentsReferences
Stahlwille:42010055
Rubix:2536173
EAN:4018754023219



Documents
Product details : STAHLWILLE STRIKING RING SPANNER 55MM
Chrome Alloy Steel
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 39x77x300 mm |
|---|---|
| Logistic Weight | 2087 g |
| Opening | 76 |
| Length | 300 mm |
| Type | box wrench |
Show UNSPSC/ECL@SS
£ 157.60 excl. VAT
/ Each
£ 189.12 incl. VAT
- Usually arrives within 14 working days
