GEDORE 2 A 65MM SINGLE ENDED RING SPANNER OFFSET 65 MM
Attachable-ring-wrench-key heavily bent 2 A
See technical informationReferences
Gedore:2 A 65
Rubix:80099840
Manufacturer :6034810
EAN:4010886603482

Product details : GEDORE 2 A 65MM SINGLE ENDED RING SPANNER OFFSET 65 MM
Single ended ring spanner offset 65 mm Heavy-duty pattern for highest torques GEDORE vanadium steel 31CrV3, chrome-plated Special sizes available on request
Technical specifications
Attributes
| Logistic Weight | 2535 g |
|---|---|
| Opening | 65 |
| Length | 355 mm |
| Type | box wrench |
| Finishing | chromed |
Show UNSPSC/ECL@SS
£ 117.77 excl. VAT
/ Each
£ 141.32 incl. VAT
- Delivery usually within ( 8 ) days
