References
Bahco:SB28M-21
Rubix:401A5185
Manufacturer :SB28M-21
EAN:7314150486878



Product details : BAHCO SB28M-21 DOUBLE END SOCKET WRENCH SB
12-point Dynamic-Drive™ profile in offset ring
Six-point Dynamic-Drive™ profile in straight ring
Pass-through in offset and deep socket in straight side to use even for long thread bar
Chrome plated micro-matte finishing provides high quality surface
High-performance alloy steel
Standard: ISO 2236
Six-point Dynamic-Drive™ profile in straight ring
Pass-through in offset and deep socket in straight side to use even for long thread bar
Chrome plated micro-matte finishing provides high quality surface
High-performance alloy steel
Standard: ISO 2236
Technical specifications
Attributes
| Length | 225 mm |
|---|---|
| Type | pipe wrench |
| Finishing | satin/chrome |
| Diameter | 15 mm |
Show UNSPSC/ECL@SS
£ 30.15 excl. VAT
/ Each
£ 36.18 incl. VAT
- Delivery usually within ( 14 ) days
