Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Clamping wrenches
Fixed and variable opening wrench
ANGLED PIPE SPANNER 17MM
ANGLED PIPE SPANNER 17MM
Double socket wrench 25 PK
References
gedore:
25 PK 17
rubix:
80018543
manufacturer :
1436899
ean:
4010886811993
Technical specifications
Opening
17
Length
187
mm
See all Specifications
Product details
Technical specifications
Product details : ANGLED PIPE SPANNER 17MM
Double ended socket wrench 17 mm Solid pattern with two hexagon heads Deep bores above the hexagon heads to take long studs Through-hole on the angled side to take a tommy bar (e.g. 26 D, please order separately) Chrome-plated
Technical specifications
Attributes
Logistic Weight
305
g
Opening
17
Length
187
mm
Weight
305
g
Finishing
Chromed
Type
Pipe wrench
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
13.62
excl. VAT
/
Each
£
16.34
incl. VAT
Usually arrives within 14 working days
Select variants (11)
Add to cart
Create PDF from product
Check our products from related categories
ROEBUCK MEGAGEAR RATCHET COMBINATION SPANNER 13MM 8298252 4S-RW13
FACOM 467F.5/8 FLEX COMBI RATCHET SPANNER 5/8 A/F
GEDORE 30MMRINGSLOGSPANNER 306 G 30
STAHLWILLE 40081818 COMBINATION SPANNER 18MM
FAG LOCKNUT-SOCKET-KM11 KM11 SOCKET WRENCH LOCKNUT.SOCKET.KM11
GEDORE 2133 10 NUT RUNNERS 2133C HANDLE 10MM
BAHCO 1952Z-1.1/8 COMBINATION WRENCH
ROEBUCK OPEN END WRENCH OPENING 21X23MM 865248
BAHCO 310M-27 RING WRENCH
FACOM 11MM DOE MIDGET SPANNER 34.11
FACOM 101.4 ADJUSTABLE WR. 4 QUICK ADJUST METAL
MELFORM MEL TW 7 1/4 W HEX X 5/16 W HEX X 4IN LONG BOX SPANNER
FACOM 54A.30SLS OFFSET BOX END WRENCH 30MM - SAFETY LOCK SYSTEM
FACOM SOCKET WRENCH 76.13
GEDORE 6034490 2A 46MM HD RING SPANNER S/E