Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Clamping wrenches
Fixed and variable opening wrench
STAHLWILLE 40083636 COMBINATION SPANNER 36MM
STAHLWILLE 40083636 COMBINATION SPANNER 36MM
13 Series Combination Spanners, OPEN-BOX
References
stahlwille:
40083636
rubix:
2018273
ean:
4018754019007
Technical specifications
Opening
36
Length
460
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : STAHLWILLE 40083636 COMBINATION SPANNER 36MM
DIN 3113 form A/ISO 7738 form A
Technical specifications
Attributes
Logistics dimensions (L x W x H)
27
x
78
x
460
mm
Logistic Weight
787
g
Opening
36
Length
460
mm
Weight
780
g
Finishing
Chromed
Type
Combination Wrench
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
70.45
excl. VAT
/
Each
£
84.54
incl. VAT
Usually arrives within 14 working days
Select variants (35)
Add to cart
Check our products from related categories
FACOM COMBINATION WRENCH 41.27
WERA 073274 JOKER WRENCH RATCHET COMBI 14MM SB
STAHLWILLE 6 X 7 MM DBL END RING SPANNER 41050607
STAHLWILLE 02200021 3/8 INCH DRIVE X 21MM CROW FOOT SPANNER
GEDORE 6019260 30/32MM RING SPANNER 2-30X32
BRITOOL EXPERT OFFSET RING WRENCH 27 X 30MM
STAHLWILLE 01211016 CROW RING SPANNER 1/4DR MJ16 440S MJ
GEDORE 120MM OE SLOGSPANNER 133 120
FACOM HINGED HOOK WRENCH 35-50MM 125A.50
STAHLWILLE 40061111 11 MM SMALL DOE SPANNER ELEC
GEDORE RINGSLOGSPANNER120MM 306 120
BAHCO 133SGM-27 OPEN END WRENCH
BRITOOL EXPERT COMBINATION WRENCH 32MM
STAHLWILLE 14 SERIES COMBINATION SPANNER OPEN-BOX LONG 16MM
ROEBUCK FLEX HEAD RATCHET COMBINATION SPANNER 20MM