References
Bahco:70S/H5-2P
Rubix:401A6862
EAN:7314150261406

Product details : BAHCO 70S/H5-2P 2XBITS HEX 5X30 MM 5/16
For hexagonal head screws
Suitable for use with striking type impact screwdriver (Bahco 5521)
Robust and tough bits
High performance alloy steel
Zinc phosphate finish
5/16" hex drive. DIN 3126, ISO 1173, style C8
Available in small blister pack of 2 pieces or plastic box of 5 pieces
Suitable for use with striking type impact screwdriver (Bahco 5521)
Robust and tough bits
High performance alloy steel
Zinc phosphate finish
5/16" hex drive. DIN 3126, ISO 1173, style C8
Available in small blister pack of 2 pieces or plastic box of 5 pieces
Technical specifications
Attributes
| Logistic Weight | 25 g |
|---|---|
| Length | 30 mm |
| Imprint size | 5 mm |
| Imprint | hex / allen |
Show UNSPSC/ECL@SS
£ 9.52 excl. VAT
/ Each
£ 11.42 incl. VAT
- Delivery usually within ( 14 ) days
