NG.A - 1"1/2 6-points metric-size impact sockets
Square drive adapter | 1''1/2 '' |
---|---|
Length | 135 mm |
Logistic Weight | 10537 g |
---|---|
Packaged dimensions (D x W x H) | 160x160x135 mm |
Package weight | 10537 g |
Square drive adapter | 1''1/2 '' |
Length | 135 mm |
Diameter | 95 mm |
Usually arrives within 14 working days