GEDORE 3093 U3 - 3/8 RATCHET


Reversible ratchet-3093 you

References
gedore:3093 U-3
rubix:4536578
manufacturer :6237090
ean:4010886623701
brand logo
brand logo
Technical specifications
Square drive adapter3/8 ''
Length200 mm
See all Specifications

Product details : GEDORE 3093 U3 - 3/8 RATCHET


Reversible ratchet 3/8" 200 mm Especially for working in confined spaces, as in the automotive business Acc. to DIN 3122, ISO 3315 With non-slip metal disc change, fine-toothed (72 teeth) and robust Return angle 5 degrees Non-slip 2-component handle with hanging hole For hand-operated sockets and accessories with square drive as per DIN 3120 - C 10, ISO 1174, ball locking device GEDORE vanadium steel 31CrV3, chrome-plated

Technical specifications


Attributes
Logistic Weight244 g
Square drive adapter3/8 ''
Length200 mm
FinishingChromed
Weight244 g
Show UNSPSC/ECL@SS
£ 77.26 excl. VAT
/ Each
£ 92.71 incl. VAT
  • Usually arrives within 14 working days