ECLIPSEMAG 828 ALNICO SHALLOW POT 38.1X10.4MM M4 CSK

828 ALNICO SHALLOW POT 38.1X10.4MM M4 CSK

See technical information

References

Eclipse Magnetics:828
Rubix:011787
Manufacturer :828
brand logo

Product details : ECLIPSEMAG 828 ALNICO SHALLOW POT 38.1X10.4MM M4 CSK


The countersunk mounting pot magnet is also known as a shallow pot magnet (a term often used with ferrite material as the inner magnet but other magnet materials are used). The countersunk mounting pot magnet / shallow pot magnet is a ferromagnetic steel cup into which is inserted a countersunk ring magnet. There is a hole all the way through the countersunk mounting pot magnet / shallow pot magnet. This allows a screw head to be inserted to screw it to any material of your choice to give a good mechanical hold. Take care not to over tighten the screw to prevent breaking the magnet material (which is brittle in nature). The countersunk mounting pot magnet / shallow pot magnet is a very popular pot magnet, ideal for clamping and holding applications. It is designed to clamp directly onto ferromagnetic surfaces such as mild steel. Alnico countersunk mounting pot magnets / alnico shallow pot magnets have a maximum operating temperature of up to +450 degrees C and are available in natural (uncoated, unpainted) or painted finishes. In some versions the steel hole of the mild steel cup in threaded.

Strengths

Compact low-profile magnetic design
Countersunk holes for flush installation
450°C maximum operating temperature
Precision-engineered Alnico core
Durable steel shell for enhanced focus and protection

Applications

Jigs and fixture assemblies
Gripping and lifting
Soldering fixtures
Holding and alignment in compact assemblies

Technical specifications


Attributes
£ 13.33 excl. VAT
/ Each
£ 16.00 incl. VAT
  • Usually arrives within 14 working days