ECLIPSEMAG 826 ALNICO SHALLOW POT 19X7.5MM M3 CSK


828 ALNICO SHALLOW POT 38.1X10.4MM M4 CSK

References
eclipse magnetics:826
rubix:011785
manufacturer :826
brand logo
brand logo

Product details : ECLIPSEMAG 826 ALNICO SHALLOW POT 19X7.5MM M3 CSK


The countersunk mounting pot magnet is also known as a shallow pot magnet (a term often used with ferrite material as the inner magnet but other magnet materials are used). The countersunk mounting pot magnet / shallow pot magnet is a ferromagnetic steel cup into which is inserted a countersunk ring magnet. There is a hole all the way through the countersunk mounting pot magnet / shallow pot magnet. This allows a screw head to be inserted to screw it to any material of your choice to give a good mechanical hold. Take care not to over tighten the screw to prevent breaking the magnet material (which is brittle in nature). The countersunk mounting pot magnet / shallow pot magnet is a very popular pot magnet, ideal for clamping and holding applications. It is designed to clamp directly onto ferromagnetic surfaces such as mild steel. Alnico countersunk mounting pot magnets / alnico shallow pot magnets have a maximum operating temperature of up to +450 degrees C and are available in natural (uncoated, unpainted) or painted finishes. In some versions the steel hole of the mild steel cup in threaded.

Strengths

For holding, fixing, gripping applications For a wide range of applications where space is restricted Gripping, lifting, positioning jigs, securing and fixing Suitable for temperatures up to 450˚C Wide range of size options available Includes a mild steel pot Corrosion resistant

Technical specifications


Attributes
No attributes to display for this product
£ 6.03 excl. VAT
/ Each
£ 7.24 incl. VAT
  • In stock: Next day delivery