Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Attachments for rotating tools
(4,004)
VDI tool holder
(427)
HSK-T tool holder
(46)
Tool holder with polygonal tail
(191)
Turning machine mandrels and accessories
(373)
Spray cooling and lubrication systems, pumps
(73)
Machiner peripherals
(125)
Workpieces clamping
(694)
Sensors and drilling accessories
(12)
Accessories for rotary attachments
(190)
See Machine-tool accessories
< Back
Rubix Categories
Machining, Cutting & Drilling
Machine-tool accessories
Workpieces clamping
Standard mechanical elements
Magnet - Standard mechanical element
ECLIPSEMAG E802 ALNICO POCKET HORSESHOE 28.5X7.6X25.4MM
ECLIPSEMAG E802 ALNICO POCKET HORSESHOE 28.5X7.6X25.4MM
E802 ALNICO POCKET HORSESHOE 28.5X7.6X25.4MM
References
eclipse magnetics:
E802
rubix:
011788
manufacturer :
E802
Product details
Technical specifications
Product details : ECLIPSEMAG E802 ALNICO POCKET HORSESHOE 28.5X7.6X25.4MM
550° maximum operating temperature Alnico 5 magnet material Good corrosion resistance Classic horseshoe or C-shape design Supplied with red painted finish
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
13.18
excl. VAT
/
Each
£
15.82
incl. VAT
Sold out
Add to cart
Check our products from related categories
GISS E842BH PAIR RECTANGULAR BAR MAGNET 15 X 50 X 10MM 210362EU
GISS 010644/EU NH130BH NEODYMIUM DEEP POT MAGNET 20MM X 16MM
ECLIPSEMAG 814 ALNICO POWER HORSESHOE 57X44.5X35MM
ECLIPSEMAG E890 FERRITE LIMPET POT 46X10.7MM M6 W/HOOK
ROEBUCK N804 NEOD DISC MAGNET 5MM X 2MM PACK OF 10
GISS E824BH BUTTON MAGNET 31.8 X 25.4MM 210348EU
GISS 210306EU 831BH POT MAGNET 17 X 16MM
ECLIPSEMAG E844 ALNICO RECTANGULAR BAR 20X10X5MM PK2
ECLIPSEMAG 812 ALNICO POWER HORSESHOE 40X25X25MM
GISS E942BH MAGNETIC HOLDFAST 100 X 75MM 210302EU
GISS 210312EU 828BH SHALLOW POT MAGNET 38 X 11MM
GISS E844BH RECTANGULAR BAR MAGNET 10 X 20 X 5MM 210359EU
ROEBUCK N812 NEOD DISC MAGNET 10MM X 3MM PACK OF 10
ROEBUCK N38A1004BH NEODYMIUM DISC MAGNETS 10MM X 4MM PACK OF 5
ECLIPSEMAG E905WF MAGNETIC BASE TOGGLE SWITCH 65X50X55MM