Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Attachments for rotating tools
(4,004)
VDI tool holder
(427)
HSK-T tool holder
(46)
Tool holder with polygonal tail
(191)
Turning machine mandrels and accessories
(373)
Spray cooling and lubrication systems, pumps
(73)
Machiner peripherals
(125)
Workpieces clamping
(694)
Sensors and drilling accessories
(12)
Accessories for rotary attachments
(190)
See Machine-tool accessories
< Back
Rubix Categories
Machining, Cutting & Drilling
Machine-tool accessories
Workpieces clamping
Standard mechanical elements
Magnet - Standard mechanical element
ECLIPSEMAG 920OTPR ADJUST CLAMPING LINK 127X25X48MM PAIR
ECLIPSEMAG 920OTPR ADJUST CLAMPING LINK 127X25X48MM PAIR
920OTPR ADJUST CLAMPING LINK 127X25X48MM PAIR
References
eclipse magnetics:
920OTPR
rubix:
388A2644
manufacturer :
920OTPR
Product details
Technical specifications
Product details : ECLIPSEMAG 920OTPR ADJUST CLAMPING LINK 127X25X48MM PAIR
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
29.17
excl. VAT
/
Each
£
35.00
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
ROEBUCK E878BH SHALLOW POT MAGNET
GISS 210351EU 812BH HORSESHOE MAGNET 25 X 40 X 25MM
ECLIPSEMAG E780 FERRITE SHALLOW POT 50X10MM M8
GISS E844BH RECTANGULAR BAR MAGNET 10 X 20 X 5MM 210359EU
ROEBUCK CM702-RBH FERRITE DISC MAGNETS 30 X 5MM PACK OF 10
ECLIPSEMAG E807 ALNICO CYLINDRICAL BAR 10X30MM PK2
GISS 832BH POT MAGNET 21 X 19MM 210307EU
GISS 210313EU E890BH FERRITE POT MAGNET 46 X 10.7MM
GISS 210350EU 811BH HORSESHOE MAGNET 20 X 30 X 20MM
ROEBUCK E881BH CEILING MAGNET 40MM X 12MM
ECLIPSEMAG E895 FERRITE LIMPET POT 66X10.7MM M6 W/JACK
GISS NH065BH NEODYMIUM DEEP POT MAGNET 15MM X
GISS E824BH BUTTON MAGNET 31.8 X 25.4MM 210348EU
GISS 210306EU 831BH POT MAGNET 17 X 16MM
ECLIPSEMAG E905WF MAGNETIC BASE TOGGLE SWITCH 65X50X55MM