CUTLINE 885858 ADJUSTABLE TAP WRENCH STEEL 2
CUTLINE 885855 ADJUSTABLE TAP WRENCH STEEL 0
See technical informationReferences
GISS Cutline:885858
Rubix:215A8187
EAN:3660338391057
Product details : CUTLINE 885858 ADJUSTABLE TAP WRENCH STEEL 2
• Malleable Tap Wrenches
• Capacity: 1/16 – ¼
• Capacity (mm): 1 – 6mm
Technical specifications
Attributes
| Min. thread-cutter | 1 mm |
|---|---|
| Max. thread-cutter | 6 mm |
Show UNSPSC/ECL@SS
£ 30.08 excl. VAT
/ Each
£ 36.10 incl. VAT
- In stock: Next day delivery

