DORMER L112NO1.1/2 TAP NO.1 7320390


Tap Wrench

References
dormer:L112NO1.1/2
rubix:80936243
manufacturer :7320390
ean:7320760732069
brand logo
brand logo
Technical specifications
Square min.2.1 mm
Square max.8 mm
Min. thread-cutterm2,2
See all Specifications

Product details : DORMER L112NO1.1/2 TAP NO.1 7320390


Adjustable, so one tap wrench can be used to hold several different tap sizes. The square end of the tap is inserted into the wrench which is then tightened to hold the tap securely. The two metal bars on either side of the wrench are used to rotate the tap in the hole of the workpiece to create the thread.

Technical specifications


Attributes
Square min.2.1 mm
Square max.8 mm
Min. thread-cutterm2,2
Max. thread-cutterm12
Total length205 mm
Show UNSPSC/ECL@SS
£ 73.80 excl. VAT
/ Each
£ 88.56 incl. VAT
  • Usually arrives within 14 working days