WERA 056305 840/1Z BIT HEX 2/25 EXTRA TOUGH

840/1 Z Bit

See technical information
References
Wera:05056305001
Rubix:2517803
EAN:4013288012630
brand logo
Technical specifications
Imprinthex / allen
Imprint size2 mm
See all Specifications

Product details : WERA 056305 840/1Z BIT HEX 2/25 EXTRA TOUGH


Tough viscous Wera bits for hexagon socket screws and universal use. Hex-Plus offers a greater contact surface in the head of the screw. The notching effect is therefore reduced to a minimum and damage to the screw head more or less eliminated.

Strengths

For socket head screws
Ductile and tough for hard materials
Hex-Plus allows socket head screws to live longer

Technical specifications


Attributes
Imprinthex / allen
Imprint size2 mm
Length25 mm
Show UNSPSC/ECL@SS
£ 1.50 excl. VAT
/ Each
£ 1.80 incl. VAT
  • In stock: Next day delivery