WERA 056720 855/1BTZ BIT PZ1/25 EXTRA TOUGH BITORSION

Screw Bit

See technical informationSee documents
References
Wera:05056720001
Rubix:268A0446
Manufacturer :05056720001
EAN:4013288034489
brand logo
Technical specifications
Imprintpozidriv
Imprint sizepz1
See all Specifications
Documents

Product details : WERA 056720 855/1BTZ BIT PZ1/25 EXTRA TOUGH BITORSION


Bi-torsion bits for Pozidriv* screws with torsion zone into which kinetic energy is dissipated during peak loads. This significantly increases the product life. Extra-hard design. 1/4" hexagonal, suitable for holding tools as per DIN ISO 1173-D 6. 3. *Pozidriv = registered trademark of the company European Industrial Service Ltd.

Strengths

•Suitable for Pozidriv screws
Bi-torsion zone to absorb peak loads
Considerable reduction in the risk of breakage, significant increase in service life
Tough for hard materials
1/4" hexagon drive (Wera connecting series 1)
Take it easy tool finder: colour coding according to profile and size

Technical specifications


Attributes
Imprintpozidriv
Imprint sizepz1
Length25 mm
Show UNSPSC/ECL@SS
£ 1.34 excl. VAT
/ Each
£ 1.61 incl. VAT
  • Delivery usually within ( 5 ) days