References
Facom:EX.108
Rubix:1238718
EAN:3148510257983



Product details : FACOM TORX BIT EX.108
EX.1 - Standard Series 1 bits for Torx® screws
-compliant with TORX® specifications.
- For manual screwing.
-1/4" drive - 6.35 mm.
-compliant with TORX® specifications.
- For manual screwing.
-1/4" drive - 6.35 mm.
Technical specifications
Attributes
| Logistic Weight | 5 g |
|---|---|
| Packaged dimensions (D x W x H) | 30x10x10 mm |
| Package weight | 5 g |
| Imprint | torx profile |
| Imprint size | t8 |
| Length | 25 mm |
Show UNSPSC/ECL@SS
£ 5.45 excl. VAT
/ Each
£ 6.54 incl. VAT
- Delivery usually within ( 14 ) days
