Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Screwdrivers, L-keys, bits
Screwdriver bit
WERA 066787 875/4 BIT TRIWING 3/89 EXTRA TOUGH
WERA 066787 875/4 BIT TRIWING 3/89 EXTRA TOUGH
875/4 TRI-WING® Bit
References
wera:
05066787001
rubix:
2576663
manufacturer :
05066787001
ean:
4013288094629
Technical specifications
Imprint size
#3
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : WERA 066787 875/4 BIT TRIWING 3/89 EXTRA TOUGH
High quality bits for TRI-WING® screws. Tough viscous for universal use.
Strengths
For TRI-WING® screws
Ductile and tough for hard materials
Prevents premature breakage of the drive tip
Technical specifications
Attributes
Imprint size
#3
Length
89
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
12.42
excl. VAT
/
Each
£
14.90
incl. VAT
Usually arrives within 14 working days
Select variants (4)
Add to cart
Check our products from related categories
WERA 134679 867/4Z IP BIT TORX PLUS 8IP/50 EXTRA TOUGH
FACOM ES.625,5 BIT ES.625 5
ISS MTD06T50L T50 MALE TORX DRIVER 3/8 INCH SQUARE DRIVE
WERA 160895 853/4 BIT PH2/70 HARPOON ACR EXTRA TOUGH
"WERA 135072 840/1Z BIT HEX 3/32""/25 EXTRA TOUGH"
WERA 071094 3867/4BO SECURITY BIT TX30/89 STAINLESS
FACOM BIT ES.134T
ROEBUCK POZI EXTRA HARD GOLD BIT NO 2 X 25MM
WERA 328448 867/4Z BIT TX6/152 EXTRA TOUGH
WERA 134674 867/4Z IP BIT TORX PLUS 25IP/89 EXTRA TOUGH
FACOM POZIDRIV BIT ED.101T
WERA 059705 867/4KK BIT BALLPOINT TX40/89 EXTRA TOUGH
MTD06T45 ISS 3/8 DR. MALE T45 TORX 50MM LONG
"WERA 135079 840/1Z BIT HEX 7/32""/25 EXTRA TOUGH"
WERA 066488 867/1Z BIT TX25/25 EXTRA TOUGH