ROEBUCK POZI BIT NO 3 X 25MM X-HARD GOLD 1176
1/4" pozidriv torque bit
See technical informationSee documentsReferences
Roebuck:5094180
Rubix:1343653
EAN:3660338517242

Documents
Product details : ROEBUCK POZI BIT NO 3 X 25MM X-HARD GOLD 1176
Extra hard gold Pozidriv bits with round shank type twist.
Designed for wood screws.
Designed for wood screws.
Technical specifications
Attributes
| Imprint | pozidriv |
|---|---|
| Imprint size | pz3 |
| Length | 25 mm |
Show UNSPSC/ECL@SS
£ 2.30 excl. VAT
/ Each
£ 2.76 incl. VAT
- In stock: Next day delivery
