"WERA 135092 840/4Z BIT HEX 3/32""/50 EXTRA TOUGH"

840/4 Z Bit

See technical information
References
Wera:05135092001
Rubix:169A9871
EAN:4013288036421
brand logo
Technical specifications
Imprinthex / allen
Imprint size3/32 in
See all Specifications

Product details : "WERA 135092 840/4Z BIT HEX 3/32""/50 EXTRA TOUGH"


Tough viscous Wera bits for hexagon socket screws for universal use. The Hex-Plus profile offers a greater contact surface in the head of the screw. The notching effect is therefore reduced to a minimum and damage to the screw head more or less eliminated.

Strengths

For socket head screws
Ductile and tough for hard materials
Hex-Plus allows socket head screws to live longer

Technical specifications


Attributes
Imprinthex / allen
Imprint size3/32 in
Length50 mm
Show UNSPSC/ECL@SS
£ 3.93 excl. VAT
/ Each
£ 4.72 incl. VAT
  • Delivery usually within ( 5 ) days