WERA 057627 867/1IMP DC BIT TX40/25 IMPAKTOR PK10


867/1 IMP DC Impaktor TORX® Bit

References
wera:05057627001
rubix:2517877
ean:4013288157461
brand logo
brand logo
Technical specifications
ImprintTorx
Imprint sizeTX40
See all Specifications

Product details : WERA 057627 867/1IMP DC BIT TX40/25 IMPAKTOR PK10


High quality bits for recessed TORX® screws. The Impaktor technology offers an above-average service life even under extreme circumstances. Enhanced friction resistance, thanks to the rough diamond-particle coating on the bit tip, prevents any slipping out of the screw head.

Strengths

For recessed TORX® screws
Impaktor technology for above-average service life
Particularly suitable for use with customary impact drivers
Diamond coating for a secure fit in the screw, literally bites into the screwhead to prevent cam-out

Applications

Power tools

Technical specifications


Attributes
ImprintTorx
Imprint sizeTX40
Length25 mm
Show UNSPSC/ECL@SS
£ 28.80 excl. VAT
/ Each
£ 34.56 incl. VAT
  • In stock: Next day delivery