Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Screwdrivers, L-keys, bits
Screwdriver bit
ROEBUCK POZI EXTRA HARD GOLD BIT NO 1 X 25MM
ROEBUCK POZI EXTRA HARD GOLD BIT NO 1 X 25MM
1/4" pozidriv torque bit
References
roebuck:
5094179
rubix:
1343651
ean:
3660338517235
Technical specifications
Imprint
Pozidriv
Imprint size
PZ1
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : ROEBUCK POZI EXTRA HARD GOLD BIT NO 1 X 25MM
Extra hard gold Pozidriv bits with round shank type twist.
Designed for wood screws.
Technical specifications
Attributes
Imprint
Pozidriv
Imprint size
PZ1
Length
25
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
2.35
excl. VAT
/
Each
£
2.82
incl. VAT
In stock: Next day delivery
Select variants (6)
Add to cart
Check our products from related categories
WERA 056172 800/1BDC BIT SLOTTED 0.8/5.5/25 DIAMOND BITORSION
WERA 056343 840/1ZBO SECURITY BIT HEX 3/25 EXTRA TOUGH
WERA 060197 867/4Z BIT TX15/152 EXTRA TOUGH
FACOM TORX BIT EX.107
WERA 071103 3840/4 BIT HEX 5/89 STAINLESS
FACOM TORX BIT EX.115
WERA 060141 867/4ZBO BIT SECURITY TX15/70 EXTRA TOUGH
ROEBUCK DIAMOND COATED BIT PZ 1 X 25MM
GEDORE 885 5 SCREWDRIVER BIT 5/16 HEX DRIVE HEX POINT 5MM
ROEBUCK BIT TORX TX 25 X 25MM
FACOM IMPACT BIT NEX.55A
ISS MHD06M07EL IMPACT SOCKETS ALLEN/MALE HEX 3/8 LONG 7MM
WERA 060057 867/4ZBO SECURITY BIT TX27/89 EXTRA TOUGH
ISS MHD06M07 IMPACT SOCKETS ALLEN/MALE HEX 3/8 STANDARD 7MM
WERA 057632 868/1IMP DC BIT SQUARE 3/25 IMPAKTOR PK10