WERA 135090 840/4Z BIT HEX 1/16/50 EXTRA TOUGH


840/4 Z Bit

References
wera:05135090001
rubix:169A8841
manufacturer :05135090001
ean:4013288107053
brand logo
brand logo
Technical specifications
ImprintHex / Allen
Imprint size1/16 in
See all Specifications

Product details : WERA 135090 840/4Z BIT HEX 1/16/50 EXTRA TOUGH


Tough viscous Wera bits for hexagon socket screws for universal use. The Hex-Plus profile offers a greater contact surface in the head of the screw. The notching effect is therefore reduced to a minimum and damage to the screw head more or less eliminated.

Strengths

For socket head screws
Ductile and tough for hard materials
Hex-Plus allows socket head screws to live longer

Technical specifications


Attributes
ImprintHex / Allen
Imprint size1/16 in
Length50 mm
Show UNSPSC/ECL@SS
£ 3.93 excl. VAT
/ Each
£ 4.72 incl. VAT
  • Usually arrives within 14 working days