References
Facom:NEX.25A
Rubix:1239397
EAN:3148510340517



Product details : FACOM IMPACT BIT NEX.25A
NEX - Impact bits Series 3 for Torx® screws
-compliant with the TORX ® specifications.
- For use with impact wrenches.
-1/2" drive - 12.7 mm.
-compliant with the TORX ® specifications.
- For use with impact wrenches.
-1/2" drive - 12.7 mm.
Applications
For use with impact wrenches.
Technical specifications
Attributes
| Logistic Weight | 27 g |
|---|---|
| Packaged dimensions (D x W x H) | 55x15x15 mm |
| Package weight | 27 g |
| Imprint | torx profile |
| Imprint size | t25 |
| Length | 50 mm |
Show UNSPSC/ECL@SS
£ 9.64 excl. VAT
/ Each
£ 11.57 incl. VAT
- Delivery usually within ( 14 ) days
