FACOM 12MM 3 END T-HEX WRENCH 84TC.12
84TC - male hex "T" Allen keys, metric
See technical informationReferences
Facom:84TC.12
Rubix:80015006
EAN:3148518026369



Product details : FACOM 12MM 3 END T-HEX WRENCH 84TC.12
84TC - male hex "T" Allen keys, metric
- Profile hex at 3 bits.
- Presentation: chromed, burnished bits.
- Profile hex at 3 bits.
- Presentation: chromed, burnished bits.
Technical specifications
Attributes
| Logistic Weight | 600 g |
|---|---|
| Packaged dimensions (D x W x H) | 320x160x23 mm |
| Package weight | 600 g |
| Imprint | hex / allen |
| Imprint size | 12 |
| Length | 320 mm |
| Finishing | chromed |
Show UNSPSC/ECL@SS
£ 37.24 excl. VAT
/ Each
£ 44.69 incl. VAT
- Delivery usually within ( 14 ) days
