Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Hand tools
(19,763)
Portable power tools
(1,180)
Pneumatic tools
(288)
Miscellaneous tools
(106)
Measuring and monitoring
(2,388)
Special tools
(2,642)
See Tools & Metrology
Screwdrivers
(1,046)
Clamping tools
(12,392)
Pliers, vices, clamps
(2,149)
Saws, cutters, files
(2,193)
Extractors
(419)
Storage
(1,535)
Hammers, impact tools
(1,075)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Screwdrivers, L-keys, bits
L-key
GEDORE HEX SOCKET 3MM 1669540 DTT423
GEDORE HEX SOCKET 3MM 1669540 DTT423
Push-pin socket key t-grip - DTT 42
References
gedore:
DTT 42 3
rubix:
80130343
manufacturer :
1669540
ean:
4010886836156
Technical specifications
Imprint
Hex / Allen
Imprint size
3 mm
Length
150
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : GEDORE HEX SOCKET 3MM 1669540 DTT423
Hexagon Allen key 3 mm With 3 hexagons, same size each end T-handle fixed
Strengths
•With 3 hexagons, same size each end
T-handle fixed
Technical specifications
Attributes
Imprint
Hex / Allen
Imprint size
3 mm
Length
150
mm
Finishing
Chromed
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
27.37
excl. VAT
/
Each
£
32.84
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
GEDORE 8756-06 DRIVE CONNECTOR PIN 7774040
ROEBUCK HEX WRENCH SHORT ARM 1/4 INCH
WERA 022045 950PKLS HEX KEY 5.0/160 LONG BALLEND CHROME-PLATED
WERA 133150 950PKS HEX KEY 1.5/50 SHORT BALLEND CHROME PLATED
GEDORE 42 EL 4 HEXAGON SOCKET KEY EXTRA LONG MM
FACOM 3MM ALLEN KEY 82H.3
ROEBUCK HEX WRENCH SHORT ARM 1.5MM
WERA 022044 950PKLS HEX KEY 4.0/140 LONG BALLEND CHROME-PLATED
ROEBUCK BALL HEX WRENCH LONG ARM 3/8 INCH
WERA 022701 3950PKL HEX KEY 2.0/101 LONG BALLEND STAINLESS
ROEBUCK HEX WRENCH SHORT ARM 22MM
ROEBUCK HEX KEY WRENCH BALLPOINT NICKLE PLATED 4MM
FACOM HEXAGONAL KEY 83H.8
STAHLWILLE 10759.A.1/16 OFFSET SCREW DRIVER 50MM
FACOM 1/8 LONG BALL HEX 83SH.1/8