References
Facom:84TC.10
Rubix:1235840
EAN:3148511255902



Product details : FACOM HEXAGONAL KEY 84TC.10
84TC - male hex "T" Allen keys, metric
- Profile hex at 3 bits.
- Presentation: chromed, burnished bits.
- Profile hex at 3 bits.
- Presentation: chromed, burnished bits.
Technical specifications
Attributes
| Logistic Weight | 430 g |
|---|---|
| Packaged dimensions (D x W x H) | 305x155x25 mm |
| Package weight | 414 g |
| Imprint | hex / allen |
| Imprint size | 10 |
| Length | 300 mm |
| Finishing | chromed |
Show UNSPSC/ECL@SS
£ 25.95 excl. VAT
/ Each
£ 31.14 incl. VAT
- Delivery usually within ( 14 ) days
