84TC - male hex "T" Allen keys, metric
Imprint | Hex / Allen |
---|---|
Imprint size | 4 |
Length | 180 mm |
Logistic Weight | 60 g |
---|---|
Packaged dimensions (D x W x H) | 185x95x15 mm |
Package weight | 65 g |
Imprint | Hex / Allen |
Imprint size | 4 |
Length | 180 mm |
Finishing | Chromed |
In stock: Next day delivery