84TCD - Sliding "T" keys
Imprint | Hex / Allen |
---|---|
Imprint size | 5 |
Length | 195 mm |
Logistic Weight | 100 g |
---|---|
Packaged dimensions (D x W x H) | 195x85x12 mm |
Package weight | 93 g |
Imprint | Hex / Allen |
Imprint size | 5 |
Length | 195 mm |
Finishing | Chromed |
Usually arrives within 14 working days