84TC - male hex "T" Allen keys, metric
Imprint | Hex / Allen |
---|---|
Imprint size | 14 |
Length | 340 mm |
Logistic Weight | 853 g |
---|---|
Packaged dimensions (D x W x H) | 342x170x27 mm |
Package weight | 846 g |
Imprint | Hex / Allen |
Imprint size | 14 |
Length | 340 mm |
Finishing | Chromed |
Usually arrives within 14 working days