References
Facom:84TC.2
Rubix:80014996
EAN:3148518026017




Product details : FACOM 2MM 3 END T-HEX WRENCH 84TC.2
84TC - male hex "T" Allen keys, metric
- Profile hex at 3 bits.
- Presentation: chromed, burnished bits.
- Profile hex at 3 bits.
- Presentation: chromed, burnished bits.
Technical specifications
Attributes
| Logistic Weight | 21 g |
|---|---|
| Packaged dimensions (D x W x H) | 125x62x7 mm |
| Package weight | 21 g |
| Imprint | hex / allen |
| Imprint size | 2 |
| Length | 125 mm |
| Finishing | chromed |
Show UNSPSC/ECL@SS
£ 15.84 excl. VAT
/ Each
£ 19.01 incl. VAT
- Delivery usually within ( 14 ) days
