References
Roebuck:4355224
Rubix:2016451
EAN:3660338395109
Product details : ROEBUCK 02680 4MM T HANDLE HEX DRIVER
Standard :IEC 60900, Cat. C, VDE/GS
High quality, injection moulded with Nylon 11 for optimum protection.
High quality, injection moulded with Nylon 11 for optimum protection.
Technical specifications
Attributes
| Imprint | flat |
|---|---|
| Imprint size | 4 mm |
| Length | 160 mm |
Show UNSPSC/ECL@SS
£ 36.88 excl. VAT
/ Each
£ 44.26 incl. VAT
- In stock: Next day delivery

