84TCD - Sliding "T" keys
Imprint | Hex / Allen |
---|---|
Imprint size | 6 |
Length | 215 mm |
Logistic Weight | 130 g |
---|---|
Packaged dimensions (D x W x H) | 215x100x15 mm |
Package weight | 138 g |
Imprint | Hex / Allen |
Imprint size | 6 |
Length | 215 mm |
Finishing | Chromed |
Usually arrives within 14 working days