Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Hand tools
(19,763)
Portable power tools
(1,180)
Pneumatic tools
(288)
Miscellaneous tools
(106)
Measuring and monitoring
(2,388)
Special tools
(2,642)
See Tools & Metrology
Screwdrivers
(1,046)
Clamping tools
(12,392)
Pliers, vices, clamps
(2,149)
Saws, cutters, files
(2,193)
Extractors
(419)
Storage
(1,535)
Hammers, impact tools
(1,075)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Screwdrivers, L-keys, bits
L-key
GEDORE HEX SOCKET 8MM 1669583 DTT 42 8
GEDORE HEX SOCKET 8MM 1669583 DTT 42 8
Push-pin socket key t-grip - DTT 42
References
gedore:
DTT 42 8
rubix:
80130350
manufacturer :
1669583
ean:
4010886836194
Technical specifications
Imprint
Hex / Allen
Imprint size
8 mm
Length
250
mm
Product details
Technical specifications
Product details : GEDORE HEX SOCKET 8MM 1669583 DTT 42 8
Hexagon Allen key 8 mm With 3 hexagons, same size each end T-handle fixed
Technical specifications
Attributes
Imprint
Hex / Allen
Imprint size
8 mm
Length
250
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
39.35
excl. VAT
/
Each
£
47.22
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
FACOM HEXAGONAL KEY 83H.7/32
"WERA 022071 950PKL HEX KEY 7/64""/119 LONG BALLEND BLACKLASER"
ROEBUCK T HANDLE HEX KEY BALL POINT 1/4 INCH
FACOM HEXAGONAL KEY 82H.7/64
GEDORE 6MM BALL END HEX KEY 42 KEL 6
ROEBUCK T HANDLE HEX KEY WRENCH BALL POINT 10 X 175MM
FACOM METRIC SHORT HEXAGONAL KEY 82H.2 16X50MM
FACOM 3MM ALLEN KEY 82H.3
WERA 022614 950SPKL MULTICOLOUR HEX KEY 8.0/195 LONG B/END BLACKLASER
FACOM HEXAGONAL KEY 83H.1/16
GEDORE HEX KEY 42 4
ROEBUCK HEX WRENCH SHORT ARM NICKLE PLATED 1.5MM
ROEBUCK HEX WRENCH LONG ARM 5/64 INCH
ROEBUCK HEX WRENCH SHORT ARM 4MM 250-040-01-42033
FACOM 1/4 LONG BALL HEX 83SH.1/4