References
Facom:84TC.5
Rubix:1235843
EAN:3148511255841



Product details : FACOM HEXAGONAL KEY 84TC.5
84TC - male hex "T" Allen keys, metric
- Profile hex at 3 bits.
- Presentation: chromed, burnished bits.
- Profile hex at 3 bits.
- Presentation: chromed, burnished bits.
Technical specifications
Attributes
| Logistic Weight | 101 g |
|---|---|
| Packaged dimensions (D x W x H) | 215x110x15 mm |
| Package weight | 105 g |
| Imprint | hex / allen |
| Imprint size | 5 |
| Length | 210 mm |
| Finishing | chromed |
Show UNSPSC/ECL@SS
£ 17.87 excl. VAT
/ Each
£ 21.44 incl. VAT
- In stock: Next day delivery
