WERA 057616 851/1IMP DC BIT PH2/25 IMPAKTOR PK10

851/1 IMP DC Impaktor Bit

See technical informationSee documents

References

Wera:05057616001
Rubix:2517871
EAN:4013288157638
brand logo

Technical specifications

Imprintphillips (ph)
Imprint sizeph2
See all Specifications

Documents

Product details : WERA 057616 851/1IMP DC BIT PH2/25 IMPAKTOR PK10


High quality bits for Phillips screws. The Impaktor technology offers an above-average service life even under extreme circumstances. Enhanced friction resistance, thanks to the rough diamond-particle coating on the bit tip, prevents any slipping out of the screw head.

Strengths

For Phillips screws
Impaktor technology for above-average service life
Particularly suitable for use with customary impact drivers
Diamond coating for a secure fit in the screw, literally bites into the screwhead to prevent cam-out

Applications

Power tools

Technical specifications


Attributes
Imprintphillips (ph)
Imprint sizeph2
Length25 mm
£ 23.60 excl. VAT
/ Each
£ 28.32 incl. VAT
  • Delivery usually within ( 5 ) days