ES.6 - Standard Series 6 bits for slotted screws
Imprint | Flat |
---|---|
Imprint size | 4 mm |
Logistic Weight | 10 g |
---|---|
Packaged dimensions (D x W x H) | 70x10x10 mm |
Package weight | 10 g |
Imprint | Flat |
Imprint size | 4 mm |
Length | 70 mm |
Finishing | Satin/Chrome |
Usually arrives within 14 working days