References
Gedore:880 12
Rubix:80019173
Manufacturer :6567390
EAN:4010886656730

Product details : 880-12 IMP DRIVER END
Screwdriver bit 5/16" 12 mm For hand operation and use in electric and air tools For extra heavy use Acc. to DIN ISO 2351-1 Hexagon drive as per DIN 3126 - C 8 (5/16“) GEDORE special vanadium steel, gun-metal finish
Technical specifications
Attributes
| Logistic Weight | 24 g |
|---|---|
| Imprint | flat |
| Imprint size | 2x12 mm |
| Length | 41 mm |
Show UNSPSC/ECL@SS
£ 6.74 excl. VAT
/ Each
£ 8.09 incl. VAT
- Delivery usually within ( 8 ) days
