GEDORE RED R62551910 19MM 1/2 DRIVE SCREWDRIVER BIT SOCKET
Screwdriver bit socket
See technical informationReferences
Gedore Red:R62551910
Rubix:45038580
Manufacturer :3300369
EAN:4060833003698

Product details : GEDORE RED R62551910 19MM 1/2 DRIVE SCREWDRIVER BIT SOCKET
Pressed-in phosphated pinHand-operated, knurled gripDrive end brightly polishedAcc. to DIN 7422Square drive as per DIN 3120 - C 12.5, ISO 1174, with ball retention grooveChrome-vanadium steel
Technical specifications
Attributes
| Imprint | hex / allen |
|---|---|
| Imprint size | 19 mm |
| Length | 55 mm |
Show UNSPSC/ECL@SS
£ 7.24 excl. VAT
/ Each
£ 8.69 incl. VAT
- Delivery usually within ( 8 ) days
