References
Draper:64227
Rubix:239A3662
Manufacturer :64227

Product details : DRAPER 64227 PZ TYPE INSERT BIT 1/4IN HEX 50MM LONG NO.1 2PCS
Chrome vanadium steel hardened, tempered with a shot blasted finish.
Technical specifications
Attributes
| Length | 50 mm |
|---|---|
| Imprint size | no.1 |
| Imprint | pozidriv |
| Square | 6.35 mm |
| Finishing | sandblasted |
Show UNSPSC/ECL@SS
£ 1.17 excl. VAT
/ Each
£ 1.40 incl. VAT
- Delivery usually within ( 7 ) days
