EH.2 - Standard Series 2 bits for hex screws
Length | 30 mm |
---|---|
Imprint size | 4 mm |
Logistic Weight | 9 g |
---|---|
Packaged dimensions (D x W x H) | 30x10x10 mm |
Package weight | 9 g |
Length | 30 mm |
Imprint size | 4 mm |
Imprint | hex / allen |
Finishing | satin/chrome |
Usually arrives within 14 working days